Air Comfort Dream Easy Queen Size Air Mattress; 80 x 60 x 8 in.
Mfr # D2480557
Zoro # G103797903
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D2D Technologies
- MFR # D2480557
- Zoro # G103797903
- UPC # 747216549533
- Country of Origin China
- Category Air Mattresses
Description
The Air Comfort Dream Easy Air Mattress is designed for in-home use and provides your overnight guests the snugness of a traditional mattress with the flexibility of an air bed. Queen sized, this mattress inflates in less than 4 minutes with a powerful, integrated built-in pump, enabling simple inflation and deflation. You just turn the pump on to inflate and off when you have reached your desired firmness. When you are ready to pack it away, just switch the pump off, roll it up and store in the included carry bag. The Dream Easy Queen Airbed is made with advanced ComfortCoil Technology that includes 48 top air coils providing maximum comfort and restfulness. The Extra thick, waterproof flocked top and PVC sides are designed with added durability against normal wear in the household. The Dream easy series comes with a Dura-grip bottom to prevent the bed from sliding and a retractable power cord for added flexibility. This versatile queen air bed makes it easy for you to host guests in any room of your home at a moment's notice. Sleep well and Dream Big!
Features- 16 Gauge Durable PVC Sides and 48 top air coils
- Powerful, built-in AC air pump inflates air mattress in just 4 minutes
- Ultra soft, waterproof flocked top for maximum comfort and air flow
- Dura-Grip Bottom to prevent air mattress from sliding
- Size: Queen
- Dimension: 80 x 60 x 8 in.
- Weight: 500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- INTEX Pillow Rest Airbed Twin (64121ED)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- INNOMAX Innomax 2-01-SINGLEAIR-08 Vulcanized Air Chambers Regular And Full (2-01-SINGLEAIR-08)
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- ACHIM IMPORTING Achim Importing AB73TWAC04 Second Avenue Collection Twin Air Mattress with Electric Air Pump (AB73TWAC04)
- INTEX RECREATION Intex Downy Airbed Mattress, 75 In L, 54 In W, Full, Vinyl, Blue (68758)
- COLEMAN Air Mattress Pump, 12VDC (2000017846)
- D2D Technologies Beds and Mattresses