Air Comfort Camp Mate Queen Size Air Mattress; 80 x 60 x 8 in.
Mfr # D2678408
Zoro # G203797889
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D2D Technologies
- MFR # D2678408
- Zoro # G203797889
- UPC # 747216549540
- Country of Origin China
- Category Air Mattresses
Description
The Air Comfort Camp Mate Queen Air Mattress is designed for camping and outdoor use. It provides the snugness of a traditional mattress with the flexibility of an air bed. Queen sized, this mattress inflates in less than 4 minutes with a powerful, battery powered pump, enabling simple inflation and deflation without the need for an electric outlet. You just turn the pump on to inflate and off when you have reached your desired firmness. When you are ready to pack up camp, just open the valve to release the air, roll it up and store in the included carry bag. The Camp Mate air mattress is contruscted with L-Beam Technology that provides maximum comfort on uneven ground, providing maximum restfulness throughout the night. The Extra thick, waterproof flocked top and PVC sides are designed with added durability against normal wear and the outdoor elements. The Camp Mate series comes with a soft flocked top that holds your sheets securely. This versatile queen air bed makes it easy for you to sleep comfortably at your favorite camp grounds at any time. Sleep well and Dream Big!
Features- 16 Gauge Durable PVC Sides and 15 L-Beam Air Coils
- Powerful and portable battery powered air pump
- Ultra soft, waterproof flocked top for maximum comfort and air flow
- L-Beam construction and horizontal baffles allows for even air flow and flat sleeping surface
- Size: Queen
- Dimension: 80 x 60 x 8 in.
- Weight: 500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- FIREKING 15-1/4" W 2 Drawer Vertical File, Parchment, Legal (2-2125-CPA)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- INTEX RECREATION Vinyl Air Mattress (68797E)
- JT EATON Mattress Cover King (83KGENC)
- COLEMAN Air Mattress Twin (2162897)
- MADISON PARK Quebec 6 Piece Daybed Set - Grey, Daybed (MP13-4970)
- INTEX RECREATION Intex Downy Airbed Mattress, 75 In L, 54 In W, Full, Vinyl, Blue (68758)
- INTEX Pillow Rest Airbed Queen (64123ED)
- ACHIM IMPORTING Achim Importing AB78QNAC04 Second Avenue Collection Queen Air Mattress with Electric Air Pump (AB78QNAC04)
- D2D Technologies Beds and Mattresses