Shop All Levers & Handles
D Q B Ind
Handles 60 in. Vinyl Coat Steel T
Mfr # 11039
Zoro # G310716612
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D Q B Ind
- MFR # 11039
- Zoro # G310716612
- UPC # 25881110396
- Country of Origin China
- Category Levers & Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Knife Drywall Taping 8In Ss Wd (36051)
- GREENLEE Die (730BB-1-3/4)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (5MV12)
- WESTWARD Caliper, Dial, 0-24 In (6XU79)
- KIPP Adjustable Handle Size: 1, , 8-32, Plastic, Blue RAL 5017, Comp: Steel (K0269.1AE87)
- KIPP Adjustable Handle, Size: 5 M16 Zinc, Black Satin, Comp: Steel (K0116.5161)
- KIPP Adjustable Handle, Size: 3 M10X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.3101X60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X45)
- KIPP Adjustable Handle Size: 2 M08X20, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X20)
- KIPP Tension Lever, 5/16-18 External Thread, 1.57"L, 20 Deg. Adjustable (K0108.1A31X40)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Red RAL 3020, Comp: Steel (K0269.20684X50)
- D Q B Ind Hand Knobs and Wheels