Shop All Server Switches & Adapters
D-Link
Web Smart 48-Port Gigabit Switch w/ 4x Gigabit SFP Ports
Mfr # DGS-1210-52
Zoro # G5745382
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"ARP Spoofing Prevention, Asymmetric VLAN, Authentication for Management Access, Auto MDI/MDIX, Auto Surveillance VLAN, Broadcast/Multicast/Unicast Storm Control, Cable Diagnostics, Class of Service (CoS), Command Line interface (CLI), Debug Command, Default Route, DHCP Server Screening, DHCP/BootP Client, D-Link Discover Protocol (DDP), D-Link Network Assistant, D-Link Safeguard Engine, DoS Attack Prevention, Dual Configurations, Dual Images, Energy Efficiency Ethernet (EEE), Head-of-line (HOL) Blocking Prevention, IGMP Snooping Fast Leave, IP Access List, IP interface, IPv6 Access List, IPv6 Neighbor Discovery (ND), LLDP, LLDP-MED, Loopback Detection (LBD), MAC Access List, Max Access Control List (ACL) Entries, MLD Snooping Fast Leave, MLD Snooping Groups, Ping, Port Mirroring, Port Security, Port-based Bandwidth Control, Port-based VLAN, Root Restriction, Simple Network Time Protocol (SNTP), Smart IP-MAC-Port Binding (Smart IMPB), Smart Wizard, SNMP Trap, SSH, SSL, Static Route, Store & Forwarding Forwading, Strict Priority Queue (SPQ), System Log, Telnet Server, TFTP Client, Traffic Segmentation, Trusted Host, VLAN Groups, Voice VLAN, Web-based GUI, Weighted Round Robin (WRR)"
- CPU Speed 700 MHz
- Packet Buffer Size 12 Mbits
- Max IGMP Snooping Groups 256
- Power Input 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Link
- MFR # DGS-1210-52
- Zoro # G5745382
- UPC # 790069373121
- Country of Origin Switzerland
- Category Server Switches & Adapters
Dimensions
Packet Buffer Size | 12 Mbits |
Flash Memory Size | 32MB |
DRAM Size | 128MB |
MAC Address Table Size | 16K |
Dimensions | 440 mm x 210 mm x 44 mm |
Details
Features | Features,"ARP Spoofing Prevention, Asymmetric VLAN, Authentication for Management Access, Auto MDI/MDIX, Auto Surveillance VLAN, Broadcast/Multicast/Unicast Storm Control, Cable Diagnostics, Class of Service (CoS), Command Line interface (CLI), Debug Command, Default Route, DHCP Server Screening, DHCP/BootP Client, D-Link Discover Protocol (DDP), D-Link Network Assistant, D-Link Safeguard Engine, DoS Attack Prevention, Dual Configurations, Dual Images, Energy Efficiency Ethernet (EEE), Head-of-line (HOL) Blocking Prevention, IGMP Snooping Fast Leave, IP Access List, IP interface, IPv6 Access List, IPv6 Neighbor Discovery (ND), LLDP, LLDP-MED, Loopback Detection (LBD), MAC Access List, Max Access Control List (ACL) Entries, MLD Snooping Fast Leave, MLD Snooping Groups, Ping, Port Mirroring, Port Security, Port-based Bandwidth Control, Port-based VLAN, Root Restriction, Simple Network Time Protocol (SNTP), Smart IP-MAC-Port Binding (Smart IMPB), Smart Wizard, SNMP Trap, SSH, SSL, Static Route, Store & Forwarding Forwading, Strict Priority Queue (SPQ), System Log, Telnet Server, TFTP Client, Traffic Segmentation, Trusted Host, VLAN Groups, Voice VLAN, Web-based GUI, Weighted Round Robin (WRR)" |
CPU Speed | 700 MHz |
Max IGMP Snooping Groups | 256 |
Power Input | 100 to 240V AC |
Max. Packet Forwarding Rate | 77.4 Mpps |
Jumbo Frame | 10,000 Bytes |
Standby Power Consumption | 13.7 W/100V, 13.9 W/240V |
Switch Capacity | 104 Gbps |
Operating Altitude | 1500 m |
MTBF | 400,667 hours |
ND Entries | 128 |
Maximum Power Consumption | 34.85 W/100 V; 34.2 W/240 V |
Maximum Heat Dissipation | 118.92 BTU/hr (100V), 116.7 BTU/hr (240V) |
Operation Temperature | -5 to 50°C |
Humidity | 0 to 95% RH |
Storage Temperature | -20 to 70°C |
Max Port Per Link Aggregation Group | 8 |
Max Number of IP Interface | 4 |
Description
DGS-1210-52 Web Smart 48-Port Gigabit Switch w/ 4x Gigabit SFP Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Mortise Cylinder (2153)
- 3M PELTOR Headset, Behind-The-Neck, 27 dB, Yellow (MT73H7B4610NA)
- PANASONIC Panasonic:Panasonic CR2025 3V Lithium Battery, PK 5 (Pan-CR2025)
- VICTRON ENERGY RJ45 UTP Cable 5 m (ASS030065000)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- D-Link Server Switches & Adapters