Shop All Networking Hardware
D-Link
28 Port PoE Gigabit Smart Switch including 4 Combo SFP Ports
Mfr # DGS-1210-28P
Zoro # G6724122
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"ARP Spoofing Prevention, Asymmetric VLAN, Authentication for Management Access, Auto MDI/MDIX, Auto Surveillance VLAN, Broadcast/Multicast/Unicast Storm Control, Cable Diagnostics, Class of Service (CoS), Command Line interface (CLI), Debug Command, Default Route, DHCP Server Screening, DHCP/BootP Client, D-Link Discover Protocol (DDP), D-Link Network Assistant, D-Link Safeguard Engine, DoS Attack Prevention, Dual Configurations, Dual Images, Energy Efficiency Ethernet (EEE), Head-of-line (HOL) Blocking Prevention, IGMP Snooping, IGMP Snooping Fast Leave, IP Access List, IP interface, IPv6 Access List, IPv6 Neighbor Discovery (ND), LLDP, LLDP-MED, Loopback Detection (LBD), MAC Access List, Max Access Control List (ACL) Entries, MLD Snooping Fast Leave, MLD Snooping Groups, Number of Queue, Ping, Port Mirroring, Port Security, Port-based Bandwidth Control, Port-based VLAN, Root Restriction, Simple Network Time Protocol (SNTP), Smart IP-MAC-Port Binding (Smart IMPB), Smart Wizard, SNMP Trap, SSH, SSL, Static Route, Store & Forwarding Forwading, Strict Priority Queue (SPQ), System Log, Telnet Server, TFTP Client, Time-based PoE, Traffic Segmentation, Trusted Host, VLAN Groups, Voice VLAN, Web-based GUI, Weighted Round Robin (WRR)"
- Standby Power Consumption 19.6 W/100V, 16.6 W/240V
- Packet Buffer Size 4.1 MBits
- Max Port Per Link Aggregation Group 8
- Switch Capacity 56 Gbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Link
- MFR # DGS-1210-28P
- Zoro # G6724122
- UPC # 790069373046
- Country of Origin Switzerland
- Category Networking Hardware
Dimensions
Packet Buffer Size | 4.1 MBits |
Flash Memory Size | 32MB |
DRAM Size | DDR3 128MB |
MAC Address Table Size | 8K |
Dimensions | 440 mm x 250 mm x 44 mm |
Details
Features | Features,"ARP Spoofing Prevention, Asymmetric VLAN, Authentication for Management Access, Auto MDI/MDIX, Auto Surveillance VLAN, Broadcast/Multicast/Unicast Storm Control, Cable Diagnostics, Class of Service (CoS), Command Line interface (CLI), Debug Command, Default Route, DHCP Server Screening, DHCP/BootP Client, D-Link Discover Protocol (DDP), D-Link Network Assistant, D-Link Safeguard Engine, DoS Attack Prevention, Dual Configurations, Dual Images, Energy Efficiency Ethernet (EEE), Head-of-line (HOL) Blocking Prevention, IGMP Snooping, IGMP Snooping Fast Leave, IP Access List, IP interface, IPv6 Access List, IPv6 Neighbor Discovery (ND), LLDP, LLDP-MED, Loopback Detection (LBD), MAC Access List, Max Access Control List (ACL) Entries, MLD Snooping Fast Leave, MLD Snooping Groups, Number of Queue, Ping, Port Mirroring, Port Security, Port-based Bandwidth Control, Port-based VLAN, Root Restriction, Simple Network Time Protocol (SNTP), Smart IP-MAC-Port Binding (Smart IMPB), Smart Wizard, SNMP Trap, SSH, SSL, Static Route, Store & Forwarding Forwading, Strict Priority Queue (SPQ), System Log, Telnet Server, TFTP Client, Time-based PoE, Traffic Segmentation, Trusted Host, VLAN Groups, Voice VLAN, Web-based GUI, Weighted Round Robin (WRR)" |
Standby Power Consumption | 19.6 W/100V, 16.6 W/240V |
Max Port Per Link Aggregation Group | 8 |
Switch Capacity | 56 Gbps |
Max Number of IP Interface | 4 |
MTBF | 469,262 hours |
Storage Temperature | -20 to 70°C |
Maximum Power Consumption | PoE on: 263.9 W/100 V, 247.4 W/240 V; PoE off: 30.6 W/100 V,28.1 W/240 V |
Jumbo Frame | 10,000 Bytes |
Operation Humidity | 0 to 95% RH |
ND Entries | 128 |
Operating Altitude | 1500 m |
Power Input | 100 to 240V AC |
Max. Packet Forwarding Rate | 41.7 Mpps |
CPU Speed | 500 MHz |
Max IGMP Snooping Groups | 256 |
Storage Humidity | 0 to 95% RH |
Maximum Heat Dissipation | 900.36 BTU/hr (100 V); 844.23 BTU/hr (240 V) |
Operation Temperature | -5 to 50°C |
Description
DGS-1210-28P 28 Port PoE Gigabit Smart Switch including 4 Combo SFP Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for Tessco 793442101014 (793442101014)
- ILC Replacement for Canon Lp-e6n Battery (LP-E6N BATTERY CANON)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Amstron AP-12180NB (ML18-12INT690)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- MOXA Modbus Gateway W/ Dual Lans, Dual Ac Power Inputs, M1Mgatemb3660I162Ac (MGate MB3660I-16-2AC)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- LOWELL Service Interface Panel (ACR-1505-SSI-RC)
- ADVANTECH Ie-Sfp/1250-Ed, Mm850-Lc (SFP-GMM-550)
- CMPLE CMPLE 118-N 1'x 4"Computer Accessiors HDMI Splitter Powered (118-N)
- MARPAC Marpac MAR-DOHM-DS-WH Noise Sound Therapy Machine - White (MAR-DOHM-DS-WH)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- D-Link Networking Hardware