Shop All Cable Sleeves
D-Line
Tidy Wrap for Cables, Black
Mfr # CTW2.5B
Zoro # G7192276
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 98"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # CTW2.5B
- Zoro # G7192276
- UPC # 818165011652
- Country of Origin United Kingdom
- Category Cable Sleeves
Dimensions
Length | 98" |
Details
Color | Black |
Item | Tidy Wrap for Cables,Black |
Description
Tidy Wrap for Cables,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (771)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 90A, 600V AC, Non-Indicating (JTD090)
- SOUTHWIRE Bldg Wire, THHN, 12AWG, Blk, Wht, Grn, 350 ft (58453303)
- D-LINE Spiral Wrap, 1.000 In., 8 ft. L, White (US/CTW2.5W)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- D-LINE Corrugated Tubing, 0.750" In., 4 ft., Black (US/CTT1.1/25B)
- D-LINE Spiral Wrap, 1.000 In., 8 ft., Black (US/CTW2.5B)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 50FT (BSNY-J-025-50)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- D-Line Cable Sleeves