Shop All Cable Protectors
D-Line
Tee, PVC, White, Clip Over
Mfr # FLET5025W
Zoro # G900699936
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Maxi Raceways
- Material PVC
- Number of Channels 1
- Color White
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # FLET5025W
- Zoro # G900699936
- UPC # 818165014141
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 5 in |
Width | 2 in |
Overall Length | 5 in |
For Raceway Width x Height | 2 in x 1 in |
Overall Height | 1 in |
For Raceway Width | 2 in |
For Raceway Height | 1 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Details
Item | Tee |
For Use With | Maxi Raceways |
Material | PVC |
Number of Channels | 1 |
Color | White |
Standards | RoHS |
Features | Clip Over |
Includes | (1) Tee |
Mounting Style | Clip-Over |
Series | D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165 |
Backing | Open |
Compatible with Product Type | Maxi Raceways |
Description
Tee, Series D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 1 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Maxi Raceways, Features Clip Over, Includes (1) Tee, Overall Depth 2 in, Overall Height 1 in, Overall Length 5 in, Overall Width 2 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-25)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 11 in D, NEMA 1, Hinged (N1C202410LP)
- D-LINE Linkable Floor Cover, 5/16 in (US/FC68B/9M)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- D-LINE 90 Degree External Elbow, PVC (FLEB2010W)
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- D-LINE Cable Protector End Cap, 1 Channel, PK2 (US/ECAP22QSW)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- ELECTRIDUCT SafCord Cord Cover 6" x 6ft- Gray (CC-SC-6-6-GY)
- D-Line Cable Protectors