Shop All Raceway Fittings
D-Line
Stainable Internal External Bend, Brown
Mfr # US/IBEBAP22QSP
Zoro # G5055075
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Bends
- Color Brown
- For Use With LDPH Raceways
- Material Nonmetallic
- Includes External Bends, Internal Bends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/IBEBAP22QSP
- Zoro # G5055075
- UPC # 818165011157
- Country of Origin United Kingdom
- Category Raceway Fittings
Details
Item | Quarter Round Internal External Bend |
Fittings Sub-Category | Bends |
Color | Brown |
For Use With | LDPH Raceways |
Material | Nonmetallic |
Includes | External Bends, Internal Bends |
Backing | Open |
Features | Smooth Fit |
Mounting | Surface |
Number of Channels | 1 |
IP Rating | 00 |
Material of Construction | ABS |
Series | LDPH |
Function | Turn Corners and Connect D-Line Lengths |
Mounting Style | Surface |
Compatible with Product Type | LDPH Raceways |
Cover Material | Plastic |
Description
Quarter Round Internal External Bend, Series LDPH, Material ABS, Color Brown, Number of Channels 1, Mounting Style Surface, Backing Open, Compatible with Product Type LDPH Raceways, Features Smooth Fit, Includes External Bends, Internal Bends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- ADVANCE CABLE TIES 14 50lb UV Black Cable Tie 100/BG (50 bags per case) (AL-14-50-0-C)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- D-LINE Accessory Pack, White, ABS, Accessory Kits (US/1608SAP24/GR)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- D-LINE Cable Tidy Unit, Black, ABS (- US/CTUSMLB/SW/GR)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- D-LINE Raceway, Quarter Round, 6 ft. 6 In, White (US/R2D22QSW/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- D-Line Raceways