Shop All Raceway Fittings
D-Line
Stainable Coupler and End Cap, Brown
Mfr # US/CPECAP22QSP/GR
Zoro # G5055057
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Caps
- Color Brown
- For Use With LDPH Raceways
- Material Nonmetallic
- Includes Connectors, End Cap Left, End Cap Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/CPECAP22QSP/GR
- Zoro # G5055057
- UPC # 818165011171
- Country of Origin United Kingdom
- Category Raceway Fittings
Details
Item | Quarter Round Coupler and End Cap |
Fittings Sub-Category | Caps |
Color | Brown |
For Use With | LDPH Raceways |
Material | Nonmetallic |
Includes | Connectors, End Cap Left, End Cap Right |
Backing | Open |
Mounting | Surface |
Features | Smooth Fit |
IP Rating | 00 |
Number of Channels | 1 |
Material of Construction | ABS |
Compatible with Product Type | LDPH Raceways |
Series | LDPH |
Function | Turn Corners and Connect D-Line Lengths |
Mounting Style | Surface |
Cover Material | Plastic |
Description
Quarter Round Coupler and End Cap, Series LDPH, Material ABS, Color Brown, Number of Channels 1, Mounting Style Surface, Backing Open, Compatible with Product Type LDPH Raceways, Features Smooth Fit, Includes Connectors, End Cap Left, End Cap Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- IGUS Mounting Brkt Set, E2-15 Series, 10 W (E2-150-10-12PZ)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7424WO)
- D-LINE Flat Bend, White, ABS, Bends (US/FB6030W/5/GR)
- D-LINE Raceway, Quarter Round, 6 ft. 6 In, White (US/R2D22QSW/GR)
- D-LINE Accessory Pack, White, ABS, Accessory Kits (US/1608SAP24/GR)
- D-LINE Connector, White, Connectors (US/CP3015W/5/GR)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- D-LINE Cable Tidy Unit, White, ABS (US/CTUSMLW/SW/GR)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- D-Line Raceways