Shop All Raceway Fittings
D-Line
Stainable Accessory Pack, Brown
Mfr # US/RETAP22QSP/GR
Zoro # G5055066
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Accessory Kits
- Color Brown
- For Use With LDPH Raceways
- Material Nonmetallic
- Includes External Bends, Flat Bends, Cable Inlet, Cable Outlet, Connector, End Cap Left, End Cap Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/RETAP22QSP/GR
- Zoro # G5055066
- UPC # 818165010167
- Country of Origin United Kingdom
- Category Raceway Fittings
Details
Item | Quarter Round Accessory Pack |
Fittings Sub-Category | Accessory Kits |
Color | Brown |
For Use With | LDPH Raceways |
Material | Nonmetallic |
Includes | External Bends, Flat Bends, Cable Inlet, Cable Outlet, Connector, End Cap Left, End Cap Right |
Mounting | Surface |
Backing | Open |
Features | Smooth Fit |
IP Rating | 00 |
Number of Channels | 1 |
Compatible with Product Type | LDPH Raceways |
Function | Turn Corners and Connect D-Line Lengths |
Mounting Style | Surface |
Material of Construction | ABS |
Series | LDPH |
Cover Material | Plastic |
Description
Quarter Round Accessory Pack, Series LDPH, Material ABS, Color Brown, Number of Channels 1, Mounting Style Surface, Backing Open, Compatible with Product Type LDPH Raceways, Features Smooth Fit, Includes External Bends, Flat Bends, Cable Inlet, Cable Outlet, Connector, End Cap Left, End Cap Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118P16)
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998LH55)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- D-LINE Accessory Pack, White, ABS, Accessory Kits (US/1608SAP24/GR)
- D-LINE Stainable Internal External Bend, Brown (US/IBEBAP22QSP)
- D-LINE Stainable Coupler and End Cap, Brown (US/CPECAP22QSP/GR)
- D-LINE Equal Tee, LDPH Series Raceway, Tees (US/ET6030W/5/GR)
- D-LINE Cable Tidy Unit, White, ABS (US/CTUSMLW/SW/GR)
- CANTEX ELBOW PVC 45D 1-1/4"" (5133766U)
- D-Line Raceways