Shop All Cable Protectors
D-Line
Single Clip-Over Unequal Tee, PVC
Mfr # FLST5030W
Zoro # G500700087
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Includes Skirting Tee
- Features Clip Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # FLST5030W
- Zoro # G500700087
- UPC # 818165014158
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Overall Length | 4 in |
Overall Height | 1 in |
For Raceway Height | 1 in |
For Raceway Width x Height | 2 in x 1 in |
For Raceway Width | 2 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Details
Item | Single Clip-Over Unequal Tee |
Material | PVC |
Number of Channels | 1 |
Color | White |
Includes | Skirting Tee |
Features | Clip Over |
Backing | Open |
Mounting Style | Clip-Over |
Series | D-Line Maxi Raceway |
Compatible with Product Type | D-Line Maxi Raceway 2 in x 1 in; 38G165 |
Description
Single Clip-Over Unequal Tee, Series D-Line Maxi Raceway, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 1 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type D-Line Maxi Raceway 2 in x 1 in; 38G165, Features Clip Over, Includes Skirting Tee, Overall Depth 2 in, Overall Height 1 in, Overall Length 4 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Miniature Circuit Breaker, 40A, 4 Pole, 170V AC (1492-RCDA4A40)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3PQ)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- D-LINE CORD CVR HLF RND BLK 39"" (US/5025B-1M)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- D-LINE Drive Over Cable Protector, 3/4 in (US/DO-2B765)
- D-LINE Cable Tidy Tube, 1.25" Diameter x 43" Long, Black (US/CTT1.1B)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- COMMAND Cable Bundler, White, PK2 (17304ES)
- D-Line Cable Protectors