Shop All Raceway Fittings
This Product is Discontinued
D-Line
Raceway, Quarter Round, Wood Effect (Discontinued)
Mfr # US/R2D22QSP/GR
Zoro # G5054996
This Product is Discontinued
Key Features
- Color Brown
- For Use With Mfr. No. US/RETAP22QSP/GR, US/IBEBAP22QSP, US/CPECAP22QSP/GR
- Material Nonmetallic
- Cover Type Latching
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/R2D22QSP/GR
- Zoro # G5054996
- UPC # 818165010976
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
Length | 78 in |
Height | 7/8 in |
Width | 7/8 in |
Length (Straight Wireway) | 6 ft 6 in |
Height (In.) | 0.9 |
Length (In.) | 79 |
Raceway Height | 7/8 in |
Raceway Length | 78 in |
Raceway Width | 7/8 in |
Width (In.) | 0.9 |
Description
Raceway, Series 1/4 Round Raceway, Mounting Style Adhesive, Width 7/8 in, Height 7/8 in, Length 78 in, Cover Type Latching, Material PVC, Color Brown, Number of Channels 1, Finish Matte, Standards BS EN 50085-1:2005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.