Shop All Raceway Fittings
D-Line
Raceway, Quarter Round, 6 ft. 6 In, White
Mfr # US/R2D22QSW/GR
Zoro # G5054962
product price: $7.51
/ea
Not eligible for select promotions
$7.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Mfr. No. US/RETAP22QSW/GR, US/IBEBAP22QSW/GR, US/CPECAP22QSW/GR
- Material Nonmetallic
- Height 7/8 in
- Series Quarter Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/R2D22QSW/GR
- Zoro # G5054962
- UPC # 818165010969
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
Height | 7/8 in |
Length | 79 in |
Width | 7/8 in |
Length (Straight Wireway) | 78 in |
Length (In.) | 78 |
Raceway Width | 7/8 in |
Raceway Length | 79 in |
Height (In.) | 0.9 |
Raceway Height | 7/8 in |
Width (In.) | 0.9 |
Description
Raceway, Series Quarter Round, Mounting Style Adhesive, Width 7/8 in, Height 7/8 in, Length 79 in, Cover Type Latching, Material PVC, Color White, Number of Channels 1, Finish Semi Gloss, Standards BS EN 50085-1:2005, RoHS, Outdoor Use Yes, Paintable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50-A)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC, A Curve (QO225GFI)
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FB6030W/5/GR)
- D-LINE Connector, White, Connectors (US/CP3015W/5/GR)
- D-LINE Internal Bend, White, ABS, Bends (US/IB3015W/5/GR)
- D-LINE Cable Tidy Unit, White, ABS (US/CTUSMLW/SW/GR)
- D-LINE Stainable Internal External Bend, Brown (US/IBEBAP22QSP)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, White, PVC, Clips (PB3WC)
- D-Line Raceway Fittings