Shop All Electrical Raceways
D-Line
Raceway, Half Round, TV Drop, 5 ft., Black
Mfr # US/5FT5025B/GR
Zoro # G5054822
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Semi Gloss
- Series Maxi
- Color Black
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/5FT5025B/GR
- Zoro # G5054822
- UPC # 818165010044
- Country of Origin United Kingdom
- Category Electrical Raceways
Dimensions
Length | 60 in |
Width | 2 in |
Height | 1 in |
Length (Straight Wireway) | 5 ft |
Length (In.) | 60 |
Width (In.) | 2 |
Height (In.) | 1 |
Details
Item | Raceway |
Number of Channels | 1 |
Finish | Semi Gloss |
Series | Maxi |
Color | Black |
Mounting Style | Adhesive |
Material | Nonmetallic |
Standards | CSA C22.2 No. 62, RoHS, UL 5A |
Cover Type | Latching |
Paintable | Yes |
Mounting | Adhesive / Screws |
Material of Construction | PVC |
Outdoor Use | Yes |
Cover Material | Plastic |
Description
Raceway, Series Maxi, Mounting Style Adhesive, Width 2 in, Height 1 in, Length 60 in, Cover Type Latching, Material PVC, Color Black, Number of Channels 1, Finish Semi Gloss, Standards CSA C22.2 No. 62, RoHS, UL 5A, Outdoor Use Yes, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100S1CA)
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3610)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2ACBK1)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- D-LINE Raceway, Half Round Mini, 9 ft. 10In, White (US/R3D3015W/GR)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- D-Line Raceways