Shop All Electrical Raceways
D-Line
Raceway, Half Round Mini, 9 ft. 10In, White
Mfr # US/R3D3015W/GR
Zoro # G5054795
product price: $15.55
/ea
Sold in multiples of 7 for $108.85
Item requires special delivery charges. A $7.14 per item surcharge will be applied.
$108.85
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Semi Gloss
- Series Mini
- Color White
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/R3D3015W/GR
- Zoro # G5054795
- UPC # 818165010952
- Country of Origin United Kingdom
- Category Electrical Raceways
Dimensions
Length | 118 in |
Width | 1 3/16 in |
Height | 9/16 in |
Length (Straight Wireway) | 118 in |
Width (In.) | 1.2 |
Length (In.) | 118 |
Height (In.) | 0.6 |
Details
Item | Raceway |
Number of Channels | 1 |
Finish | Semi Gloss |
Series | Mini |
Color | White |
Mounting Style | Adhesive |
Material | Nonmetallic |
Cover Type | Latching |
Standards | BS EN 50085-1:2005, RoHS |
Mounting | Adhesive / Screws |
Paintable | Yes |
Material of Construction | PVC |
Cover Material | Plastic |
Outdoor Use | Yes |
Description
Raceway, Series Mini, Mounting Style Adhesive, Width 1 3/16 in, Height 9/16 in, Length 118 in, Cover Type Latching, Material PVC, Color White, Number of Channels 1, Finish Semi Gloss, Standards BS EN 50085-1:2005, RoHS, Outdoor Use Yes, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- D-Line Raceways