Shop All Cable Protectors
D-Line
Mini Cord Cover, White
Mfr # R5FT301W
Zoro # G7192258
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 60"
- Width 1.25"
- Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # R5FT301W
- Zoro # G7192258
- UPC # 818165010037
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 60" |
Width | 1.25" |
Height | 0.5" |
Details
Item | Mini Cord Cover,White |
Cable Protector Item | Cord Concealer |
Color | White |
Description
Mini Cord Cover,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cable Protector, 3 Ft. L, 18 1/2 In W (YJ3-225-Y/B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390T)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green Day-Glo Polyethylene (HT 1/2 C GR DG-25)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1" x 3ft (WL-J-NCW-Z-100-3FT-BK/WT)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- D-LINE 90 Degree Internal Elbow, PVC (FLIB5025W)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- D-Line Cable Protectors