Shop All Cable Protectors
D-Line
Linkable Floor Cover, 5/16 in
Mfr # US/FC68B/9M
Zoro # G500489616
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 5/16 in
- Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # US/FC68B/9M
- Zoro # G500489616
- UPC # 818165012574
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 5/16 in |
Length | 30 ft |
Width | 2 11/16 in |
Channel Width | 9/16 in |
Cable Protector Channel Height | 5/16 in |
Cable Protector Height | 9/16 in |
Overall Height | 9/16 in |
Details
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Connection Style | Linkable Pins |
Includes | (2) Connector Pin |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 5/16 in, Channel Width 9/16 in, Width 2 11/16 in, Cable Protector Height 9/16 in, Connection Style Linkable Pins, Length 30 ft, Color Black, Material PVC, Max. Cable Dia. 5/16 in, ADA Compliant No, Includes (2) Connector Pin, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- D-LINE CORD CVR HLF RND BLK 39"" (US/5025B-1M)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- D-LINE Cable Protector Unit, White, ABS (US/CTULGEW/SW)
- ELECTRIDUCT Ultra Light Weight PVC Speed Bump (SB-3-10-AP-YL)
- D-Line Cable Protectors