Shop All Cable Protectors
D-Line
Linkable Floor Cover, 3/8 in
Mfr # US/FC83H/9M
Zoro # G900489568
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black/Yellow
- Max. Cable Dia. 3/8 in
- Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/FC83H/9M
- Zoro # G900489568
- UPC # 818165012383
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/8 in |
Length | 30 ft |
Width | 3 1/4 in |
Channel Width | 1 3/16 in |
Cable Protector Channel Height | 3/8 in |
Cable Protector Height | 9/16 in |
Overall Height | 9/16 in |
Details
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Color | Black/Yellow |
Connection Style | Linkable Pins |
Includes | (2) Connector Pin |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 3/8 in, Channel Width 1 3/16 in, Width 3 1/4 in, Cable Protector Height 9/16 in, Connection Style Linkable Pins, Length 30 ft, Color Black/Yellow, Material PVC, Max. Cable Dia. 3/8 in, ADA Compliant No, Includes (2) Connector Pin, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Flat Ribbon Bonded RGB Cable 18/4 AWG - Red, Light Blue, Green & (160010)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- BELL OUTDOOR Flex Conduit Connector (2283)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray (CHKO1284)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- D-LINE Cable Tidy Tube, 1.25" Diameter x 43" Long, Black (US/CTT1.1B)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- D-LINE Cable Protector Unit, White, ABS (US/CTULGEW/SW)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-ST-O/B)
- D-Line Cable Protectors