Shop All Cable Protectors
D-Line
Light Duty Gray Floor Cover, 5/16 in
Mfr # CC-4
Zoro # G100690467
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Gray
- Max. Cable Dia. 5/16 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # CC-4
- Zoro # G100690467
- UPC # 818165013175
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 5/16 in |
Length | 72 in |
Width | 2 3/8 in |
Channel Width | 5/8 in |
Cable Protector Channel Height | 5/16 in |
Cable Protector Height | 1/2 in |
Overall Height | 1/2 in |
Details
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Color | Gray |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 5/16 in, Channel Width 5/8 in, Width 2 3/8 in, Cable Protector Height 1/2 in, Length 72 in, Color Gray, Material PVC, Max. Cable Dia. 5/16 in, ADA Compliant No, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- GE Miniature Circuit Breaker, THQC Series 40A, 2 Pole, 120/240V AC (THQC2140WL)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- D-LINE Coupling, PVC, For 1" H x 2" W (CP5025W)
- D-LINE 90 Degree External Elbow, PVC (FLEB2010W)
- D-LINE Accessory Multipack, Clip-Over, PVC (US/CLOAP3015W)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" (LHCR-60-Y)
- D-Line Cable Protectors