Shop All Cable Protectors
D-Line
Light Duty Black Floor Cover, 5/16 in
Mfr # CC-1
Zoro # G900690469
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 5/16 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # CC-1
- Zoro # G900690469
- UPC # 818165014219
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 5/16 in |
Length | 72 in |
Width | 2 3/8 in |
Channel Width | 5/8 in |
Cable Protector Channel Height | 5/16 in |
Cable Protector Height | 1/2 in |
Details
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Color | Black |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 5/16 in, Channel Width 5/8 in, Width 2 3/8 in, Cable Protector Height 1/2 in, Length 72 in, Color Black, Material PVC, Max. Cable Dia. 5/16 in, ADA Compliant No, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL Cover 1Dup Horizontal W/P FC-81V (TO427905)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NPCR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- MIDWEST FASTENER Push Switches 2PK (65202)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE 90 Degree Internal Elbow, Clip-Over, PVC (US/FLIB22QSW)
- D-LINE Drive Over Cable Protector, 3/4 in (US/DO-2B765)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- D-Line Cable Protectors