Shop All Cable Supports
D-Line
IT Rack Cable Manager, 6 Port, PK10
Mfr # US/SD6P/10
Zoro # G6062977
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Features Includes Adhesive Labels
- Length 4.13"
- Width 39/64"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # US/SD6P/10
- Zoro # G6062977
- UPC # 818165012611
- Country of Origin United Kingdom
- Category Cable Supports
Dimensions
Length | 4.13" |
Width | 39/64" |
Details
Item | Speed D Clamps |
Material | HDPE |
Features | Includes Adhesive Labels |
Basic Material | Plastic |
Thickness | 0.8" |
Description
IT Rack Cable Manager,6 Port,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3024C)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire Kit, 600V, 0.0641" Diameter, 100' Length Each (14UL1015STRKIT100)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8S/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6TB/50)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- D-Line Cable Supports