Shop All Cable Supports
D-Line
IT Rack Cable Manager, 12 Port, PK10
Mfr # US/SD12P/10
Zoro # G6062922
product price: $58.69
/pk 10, $5.87/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 4.13"
- Features Includes Adhesive Labels
- Basic Material Plastic
- Thickness 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/SD12P/10
- Zoro # G6062922
- UPC # 818165012628
- Country of Origin United Kingdom
- Category Cable Supports
Dimensions
Length | 4.13" |
Width | 39/64" |
Details
Item | Speed D Clamps |
Material | HDPE |
Features | Includes Adhesive Labels |
Basic Material | Plastic |
Thickness | 1.6" |
Description
IT Rack Cable Manager,12 Port,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- GE Thermal Unit, 3.88A (CR123H446A)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LR3D14L)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (ECN0501BAA-R63/C)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- D-Line Cable Supports