Shop All Raceway Fittings
D-Line
Internal Bend, White, ABS, Bends
Mfr # US/IB3015W/5/GR
Zoro # G5054831
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Bends
- Color White
- For Use With Mini Raceways
- Material PVC
- Features Clip Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/IB3015W/5/GR
- Zoro # G5054831
- UPC # 818165010396
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
For Raceway Width | 1 1/4 in |
Overall Height | 1/2 in |
Raceway Height | 1/2 in |
For Raceway Width x Height | 1 3/6 in x 9/16 in |
For Raceway Height | 1/2 in |
Raceway Width | 1 1/4 in |
Overall Length | 1 1/2 in |
Length | 1 1/2 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 1/4 in |
Depth | 1 1/4 in |
Description
90 Degree Internal Elbow, Series D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 3/6 in x 9/16 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip Over, Backing Open, Compatible with Product Type Mini Raceways, Features Clip Over, Includes (5) 90 Degree Internal Elbow, Overall Depth 1 1/4 in, Overall Height 1/2 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828222)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 150A, 600V AC, Non-Indicating (JTD150)
- UBI Replacement Buss Bar, Assembly, 125A (UBIZRBK12)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NF)
- D-LINE Raceway, Quarter Round, 6 ft. 6 In, White (US/R2D22QSW/GR)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- D-LINE Stainable Coupler and End Cap, Brown (US/CPECAP22QSP/GR)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FB6030W/5/GR)
- D-LINE Equal Tee, LDPH Series Raceway, Tees (US/ET6030W/5/GR)
- CANTEX CAP SERV ENTR PVC 1-1/4"" (5133742U)
- D-Line Raceway Fittings