Shop All Cable Protectors
D-Line
Hinge and Click Lock, Adhesive, PVC
Mfr # US/5FT22QSW
Zoro # G800700107
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- Series Quarter Round
- Number of Channels 1
- Color White
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/5FT22QSW
- Zoro # G800700107
- UPC # 818165010051
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 60 in |
Width | 7/8 in |
Height | 7/8 in |
Details
Item | Hinge and Click Lock |
Material | Nonmetallic |
Series | Quarter Round |
Number of Channels | 1 |
Color | White |
Cover Type | Latching |
Includes | Clip-Over Corner Bends |
Mounting Style | Adhesive |
Standards | RoHS |
Finish | Unfinished |
Paintable | Yes |
Connector Type | Back End |
Outdoor Use | Yes |
Description
Hinge and Click Lock, Series Quarter Round, Mounting Style Adhesive, Width 7/8 in, Height 7/8 in, Length 60 in, Cover Type Latching, Material PVC, Color White, Number of Channels 1, Connector Type Back End, Finish Unfinished, Includes Clip-Over Corner Bends, Standards RoHS, Outdoor Use Yes, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- MERSEN Fuse, G Class, AG Series, Time Delay, 40 A, 480V AC, Nonindicating (AG40)
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- D-LINE Coupling, White, For 1/2" H x 3/4" W (CP2010W)
- D-LINE CORD CVR HLF RND BLK 39"" (US/5025B-1M)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- D-LINE 90 Degree Internal Elbow, PVC (FLIB5025W)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- GB STAPLE INSUL CABLE 175 (PS-175J)
- D-Line Cable Protectors