Shop All Cable Protectors
D-Line
Floor Cable Cover, Medium Duty, Black
Mfr # FC68B
Zoro # G4094240
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6 ft
- Width 2.75"
- Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # FC68B
- Zoro # G4094240
- UPC # 818165011669
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 6 ft |
Width | 2.75" |
Height | 0.5" |
Details
Item | Floor Cable Cover,Medium Duty,Black |
Cable Protector Item | Cord Concealer |
Color | Black |
Description
Floor Cable Cover,Medium Duty,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5CV033)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J242410CHQRWW)
- STEEL GRIP Steel Grip 3004676 8 in. Cable Tie; Assorted Color - Pack of 100 (3004676)
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 (HBL15FBK)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83H)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- D-Line Cable Protectors