Shop All Cable Protectors
D-Line
Floor Cable Cover, 1 Channel, 6 ft.
Mfr # US/FC68B
Zoro # G7486394
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Specified
- Number of Channels 1
- Color Black
- Style Drop Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/FC68B
- Zoro # G7486394
- UPC # 818165011669
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 5/16 in |
Channel Height | 5/16 in |
Length | 72 in |
Width | 2 11/16 in |
Cable Protection System Components Length | 6 ft. |
Channel Width | 9/16 in |
Cable Protector Channel Height | 5/16 in |
Cable Protector Height | 9/16 in |
Height | 9/16 in |
Length (Straight Wireway) | 6 ft |
Overall Height | 9/16 in |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 5/16 in, Channel Width 9/16 in, Width 2 11/16 in, Cable Protector Height 9/16 in, Connection Style Linkable Pins, Length 72 in, Color Black, Material PVC, Max. Cable Dia. 5/16 in, ADA Compliant No, Includes (2) Connector Pin, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 12 A (LC2K1210E7)
- FLEXZILLA 50 ft.14/3 AWG SJTOW13AAmps125VVoltage (FZ8140503)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- D-LINE 90 Degree Internal Elbow, PVC (FLIB5025W)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- D-LINE Cable Tidy Tube, 1.25" Diameter x 43" Long, Black (US/CTT1.1B)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- D-Line Cable Protectors