Shop All Raceway Fittings
D-Line
Flat Bend, White, ABS, Bends
Mfr # US/FLFB3015W/5/GR
Zoro # G5054865
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Bends
- Color White
- For Use With Mini Raceways
- Material PVC
- Backing Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/FLFB3015W/5/GR
- Zoro # G5054865
- UPC # 818165010389
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
For Raceway Height | 1/2 in |
Raceway Width | 1 1/4 in |
Overall Height | 1/2 in |
Overall Length | 2 1/4 in |
For Raceway Width | 1 1/4 in |
Raceway Height | 1/2 in |
For Raceway Width x Height | 1 3/6 in x 9/16 in |
Length | 2 1/4 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 1/4 in |
Depth | 1 1/4 in |
Description
90 Degree Flat Elbow, Series D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 3/6 in x 9/16 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip Over, Backing Open, Compatible with Product Type Mini Raceways, Features Clip Over, Includes (5) 90 Degree Flat Elbow, Overall Depth 1 1/4 in, Overall Height 1/2 in, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (LC1D150G7)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0700FD2)
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- D-LINE Accessory Pack, White, ABS, Accessory Kits (US/1608SAP24/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FB6030W/5/GR)
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- D-LINE Stainable Internal External Bend, Brown (US/IBEBAP22QSP)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- D-Line Raceway Fittings