Shop All Raceway Fittings
D-Line
External Bend, White, ABS, Bends
Mfr # US/FLEB3015W/5/GR
Zoro # G5054926
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Bends
- Color White
- For Use With Mini Raceways
- Material PVC
- Features Clip Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/FLEB3015W/5/GR
- Zoro # G5054926
- UPC # 818165010402
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
Overall Height | 1/2 in |
For Raceway Width | 1 1/4 in |
Overall Length | 1 1/2 in |
Raceway Height | 1/2 in |
For Raceway Height | 1/2 in |
For Raceway Width x Height | 1 3/6 in x 9/16 in |
Raceway Width | 1 1/4 in |
Length | 1 1/2 in |
Overall Depth | 1 1/4 in |
Overall Width | 1 1/4 in |
Depth | 1 1/4 in |
Description
90 Degree External Elbow, Series D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 3/6 in x 9/16 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip Over, Backing Open, Compatible with Product Type Mini Raceways, Features Clip Over, Includes (5) 90 Degree External Elbow, Overall Depth 1 1/4 in, Overall Height 1/2 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, 6 ft., Black (52NY56)
- GE Miniature Circuit Breaker, THQB Series 50A, 2 Pole, 120/240V AC (THQB2150)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (LC1D40AT7)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- D-LINE Stainable Internal External Bend, Brown (US/IBEBAP22QSP)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FB6030W/5/GR)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- D-LINE Internal Bend, White, ABS, Bends (US/IB3015W/5/GR)
- LEGRAND Blank End, Ivory, PVC, Ends (PN10F20V)
- D-Line Raceway Fittings