Shop All Raceway Fittings
D-Line
Equal Tee, White, ABS, Tees
Mfr # US/FLET3015W/5/GR
Zoro # G5054883
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Color White
- For Use With Mini Raceways
- Material PVC
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/FLET3015W/5/GR
- Zoro # G5054883
- UPC # 818165010419
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
Raceway Width | 1 1/4 in |
Raceway Height | 1/2 in |
Overall Height | 1/2 in |
For Raceway Height | 1/2 in |
Overall Length | 3 1/4 in |
For Raceway Width x Height | 1 3/6 in x 9/16 in |
For Raceway Width | 1 1/4 in |
Length | 3 1/4 in |
Overall Depth | 1 1/4 in |
Overall Width | 1 1/4 in |
Depth | 1 1/4 in |
Description
Tee, Series D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 3/6 in x 9/16 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip Over, Backing Open, Compatible with Product Type Mini Raceways, Features Clip Over, Includes (5) Tee, Overall Depth 1 1/4 in, Overall Height 1/2 in, Overall Length 3 1/4 in, Overall Width 1 1/4 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 1, Hinged (N1C162008)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC (201160)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC, 5 PK (S500-3.15-R)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- D-LINE Cable Tidy Unit, White, ABS (US/CTUSMLW/SW/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FB6030W/5/GR)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- D-Line Raceway Fittings