Shop All Raceway Fittings
D-Line
Equal Tee, LDPH Series Raceway, Tees
Mfr # US/ET6030W/5/GR
Zoro # G5055005
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Color White
- For Use With LDPH Raceways
- Material Nonmetallic
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/ET6030W/5/GR
- Zoro # G5055005
- UPC # 818165010822
- Country of Origin United Kingdom
- Category Raceway Fittings
Details
Item | Maxi Plus Raceway Equal Tee |
Fittings Sub-Category | Tees |
Color | White |
For Use With | LDPH Raceways |
Material | Nonmetallic |
Mounting | Surface |
Backing | Open |
Features | Smooth Fit |
Number of Channels | 1 |
IP Rating | 00 |
Compatible with Product Type | LDPH Raceways |
Series | LDPH |
Function | Turn Corners and Connect D-Line Lengths |
Mounting Style | Surface |
Material of Construction | ABS |
Cover Material | Plastic |
Description
Maxi Plus Raceway Equal Tee, Series LDPH, Material ABS, Color White, Number of Channels 1, Mounting Style Surface, Backing Open, Compatible with Product Type LDPH Raceways, Features Smooth Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50-A)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- D-LINE Internal Bend, White, ABS, Bends (US/IB3015W/5/GR)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- D-LINE Cable Tidy Unit, Black, ABS (- US/CTUSMLB/SW/GR)
- D-LINE Cable Tidy Unit, White, ABS (US/CTUSMLW/SW/GR)
- WIREMOLD WHT Elbow Cord Cover (C17)
- D-Line Raceway Fittings