Shop All Raceway Fittings
D-Line
End Cap, White, ABS, Caps
Mfr # US/EC3015W/5/GR
Zoro # G5054655
Sold in multiples of 5 for $4.95
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Caps
- Color White
- For Use With Mini Raceways
- Material PVC
- Features Smooth Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # US/EC3015W/5/GR
- Zoro # G5054655
- UPC # 818165010372
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
Overall Height | 1/2 in |
Raceway Height | 1/2 in |
Overall Length | 1/2 in |
For Raceway Height | 1/2 in |
For Raceway Width | 1 1/4 in |
Raceway Width | 1 1/4 in |
For Raceway Width x Height | 1 3/6 in x 9/16 in |
Length | 1/2 in |
Overall Depth | 1 1/4 in |
Overall Width | 1 1/4 in |
Depth | 1 1/4 in |
Description
End Cap, Series D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 3/6 in x 9/16 in, Material PVC, Color White, Number of Channels 1, Mounting Style Smooth Fit, Backing Open, Compatible with Product Type Mini Raceways, Features Smooth Fit, Includes (5) End Cap, Overall Depth 1 1/4 in, Overall Height 1/2 in, Overall Length 1/2 in, Overall Width 1 1/4 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW33)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- D-LINE Internal Bend, White, ABS, Bends (US/IB6030W/5/GR)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FB6030W/5/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- D-LINE Cable Tidy Unit, Black, ABS (- US/CTUSMLB/SW/GR)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- D-Line Raceway Fittings