Shop All Raceway Fittings
D-Line
End Cap, LDPH Series Raceway, Caps
Mfr # US/EC6030W/5/GR
Zoro # G5054682
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Caps
- Color White
- For Use With LDPH Raceways
- Material Nonmetallic
- Backing Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/EC6030W/5/GR
- Zoro # G5054682
- UPC # 818165010778
- Country of Origin United Kingdom
- Category Raceway Fittings
Details
Item | Maxi Plus Raceway End Cap |
Fittings Sub-Category | Caps |
Color | White |
For Use With | LDPH Raceways |
Material | Nonmetallic |
Backing | Open |
Features | Smooth Fit |
Mounting | Surface |
Number of Channels | 1 |
IP Rating | 00 |
Function | Turn Corners and Connect D-Line Lengths |
Series | LDPH |
Mounting Style | Surface |
Material of Construction | ABS |
Compatible with Product Type | LDPH Raceways |
Cover Material | Plastic |
Description
Maxi Plus Raceway End Cap, Series LDPH, Material ABS, Color White, Number of Channels 1, Mounting Style Surface, Backing Open, Compatible with Product Type LDPH Raceways, Features Smooth Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120H)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- D-LINE Cable Tidy Unit, White, ABS (US/CTUSMLW/SW/GR)
- D-LINE Equal Tee, LDPH Series Raceway, Tees (US/ET6030W/5/GR)
- D-LINE Stainable Internal External Bend, Brown (US/IBEBAP22QSP)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- D-Line Raceways