Shop All Cable Protectors
D-Line
End Cap, Clip Over, PVC
Mfr # EC5025W
Zoro # G500699985
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Maxi Raceways
- Number of Channels 1
- Color White
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # EC5025W
- Zoro # G500699985
- UPC # 818165010549
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 1 in |
Width | 2 in |
For Raceway Width | 2 in |
For Raceway Width x Height | 2 in x 1 in |
Overall Length | 1 in |
Overall Height | 1 in |
For Raceway Height | 1 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Details
Item | End Cap |
Material | PVC |
For Use With | Maxi Raceways |
Number of Channels | 1 |
Color | White |
Standards | RoHS |
Includes | (1) End Cap |
Features | Smooth Fit |
Mounting Style | Smooth Fit |
Series | D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165 |
Backing | Open |
Compatible with Product Type | Maxi Raceways |
Description
End Cap, Series D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 1 in, Material PVC, Color White, Number of Channels 1, Mounting Style Smooth Fit, Backing Open, Compatible with Product Type Maxi Raceways, Features Smooth Fit, Includes (1) End Cap, Overall Depth 2 in, Overall Height 1 in, Overall Length 1 in, Overall Width 2 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, 4A, 400V AC, Indicating, 20kA (W222958)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS6M2-DV-IV)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE CORD CVR HLF RND BLK 39"" (US/5025B-1M)
- D-LINE Accessory Multipack, Clip-Over, PVC+ (US/CLOAP2010W)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- KABLE KONTROL Kable Kontrol® Polyurethane Drop Over Cable Protector - 40" Long - 1 Channel - Yellow (CP9800)
- D-Line Cable Protectors