Shop All Cable Protectors
D-Line
End Cap, Clip Over, PVC
Mfr # EC2010W
Zoro # G800699975
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Micro+ Raceways
- Number of Channels 1
- Color White
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # EC2010W
- Zoro # G800699975
- UPC # 818165014103
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 1/2 in |
Width | 3/4 in |
Overall Length | 1/2 in |
For Raceway Height | 1/2 in |
Overall Height | 1/2 in |
For Raceway Width | 3/4 in |
For Raceway Width x Height | 13/16 in x 3/8 in |
Overall Depth | 3/4 in |
Overall Width | 3/4 in |
Details
Item | End Cap |
Material | PVC |
For Use With | Micro+ Raceways |
Number of Channels | 1 |
Color | White |
Standards | RoHS |
Features | Smooth Fit |
Includes | (1) End Cap |
Mounting Style | Smooth Fit |
Series | D-Line Micro+ Raceway 0.78 in x 0.39 in (20x10mm) Item 60WA67, 60WA61 and 60WA62 |
Backing | Open |
Compatible with Product Type | Micro+ Raceways |
Description
End Cap, Series D-Line Micro+ Raceway 0.78 in x 0.39 in (20x10mm) Item 60WA67, 60WA61 and 60WA62, For Raceway Height 1/2 in, For Raceway Width 3/4 in, For Raceway Width x Height 13/16 in x 3/8 in, Material PVC, Color White, Number of Channels 1, Mounting Style Smooth Fit, Backing Open, Compatible with Product Type Micro+ Raceways, Features Smooth Fit, Includes (1) End Cap, Overall Depth 3/4 in, Overall Height 1/2 in, Overall Length 1/2 in, Overall Width 3/4 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- D-LINE Accessory Multipack, Clip-Over, PVC+ (US/CLOAP2010W)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- D-LINE Linkable Floor Cover, 5/16 in (US/FC68B/9M)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- CHECKERS Cable Protector 45 Left, Hinged, 3 Channel (CPT3X225-L-Y/O)
- D-Line Cable Protectors