Shop All Cable Protectors
D-Line
End Cap, Clip Over, PVC
Mfr # CP22QSW
Zoro # G800700114
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Quarter Round Raceways
- Number of Channels 1
- Color White
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # CP22QSW
- Zoro # G800700114
- UPC # 818165010662
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 1 1/4 in |
Width | 3/4 in |
Overall Height | 3/4 in |
For Raceway Width | 1 in |
For Raceway Width x Height | 7/8 in x 7/8 in |
For Raceway Height | 1 in |
Overall Length | 1 1/4 in |
Overall Depth | 3/4 in |
Overall Width | 3/4 in |
Details
Item | End Cap |
Material | PVC |
For Use With | Quarter Round Raceways |
Number of Channels | 1 |
Color | White |
Standards | RoHS |
Features | Smooth Fit |
Includes | (1) End Cap |
Series | D-Line Quarter Round Raceway |
Backing | Open |
Compatible with Product Type | Quarter Round Raceways |
Mounting Style | Smooth Fit |
Description
End Cap, Series D-Line Quarter Round Raceway, For Raceway Height 1 in, For Raceway Width 1 in, For Raceway Width x Height 7/8 in x 7/8 in, Material PVC, Color White, Number of Channels 1, Mounting Style Smooth Fit, Backing Open, Compatible with Product Type Quarter Round Raceways, Features Smooth Fit, Includes (1) End Cap, Overall Depth 3/4 in, Overall Height 3/4 in, Overall Length 1 1/4 in, Overall Width 3/4 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- D-LINE 90 Degree Internal Elbow, Clip-Over, PVC (US/FLIB22QSW)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- D-LINE Accessory Multipack, Clip-Over, PVC (US/CLOAP3015W)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- D-LINE Cable Protector Unit, Black, ABS (US/CTULGEB/SW)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- D-Line Cable Protectors