Shop All Desk Accessories & Organizers
D-Line
D-Line 3008441 12.75 in. ABS Cable Organizer Box; Black
Mfr # 3008441
Zoro # G904031510
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # 3008441
- Zoro # G904031510
- UPC # 818165013922
- Country of Origin China
- Category Desk Accessories & Organizers
Description
Cable Management Boxes provide a neat stylish solution to hide power bars and cord clutter. With power bars and unsightly cables neatly contained, wasted space is returned, surfaces become easier to clean and cable safety hazard eliminated.
Specifications- Color: Black
- Height: 4.5 in.
- Width: 5 in.
- Length: 12.75 in.
- Material: ABS
- Country of Origin: United Kingdom
- Weight: 0.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK25 (903115PK5)
- CAR DEALER DEPOT 3-In-1 Deal Envelope, 9" X 12", 100 Per Pack (Form Pap-237) Pk (543-100)
- UNIVERSAL Telescoping Easel, 3-Leg, 34-64", Black (UNV43150)
- SANFORD Sanford® uni-Paint Marker, Broad Tip, White (63743)
- ADVANTUS Pencil Cup, Fusion, 2-3/4"x2-3/4"x4", Black/Gray (AVT37680)
- ARTISTIC Leather Desk Pad, Black, 20"x36" (2036LE)
- LORELL Deluxe Adjustable Desk RiserBlack (LLR99759)
- VINTIQUEWISE Set of Two Decorative Wine Barrel Shaped Wooden Pen Holders for Office Desk, or Entryway (QI004393.2)
- EMS MIND READER. Mind Reader 6 Compartment Desk Organizer with 2 Side Compartments, 6 Pack, Black (4TSIDE2-BLK)
- DACASSO Black Leatherette 33-Piece Deluxe Conference Room Set (DF-1061)
- BEST-RITE Privacy Divider, 17"H x 49"W, iFlex Series (90062)
- D-Line Desk Accessories & Organizers