Shop All Corrugated Tubing & Fittings
D-Line
Corrugated Tubing, 0.750" In., 4 ft., Black
Mfr # US/CTT1.1/25B
Zoro # G7597213
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1 in
- Corrugated Tubing Inside Dia. 0.75 in
- Corrugated Tubing Length 3 ft 7 in
- Self Extinguishing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/CTT1.1/25B
- Zoro # G7597213
- UPC # 818165011485
- Country of Origin United Kingdom
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 in |
Corrugated Tubing Inside Dia. | 0.75 in |
Corrugated Tubing Length | 3 ft 7 in |
Outside Dia. | 0.98 in |
Inside Diameter | 0.770 in |
Overall Length | 43 in |
Minimum Bend Radius Dynamic | 5.9 in |
Description
Corrugated Split-Loom Tubing, Profile Broad, Nominal Size 1 in, Inside Diameter 0.770 in, Outside Dia. 0.98 in, Overall Length 43 in, Tubing Material LDPE, Max. Operating Temperature 140 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards BS EN 60695-2-10:2001, Wall Thickness 0.1 in, Abrasion Resistance Good, Hazardous Location No, Minimum Bend Radius Dynamic 5.9 in, Minimum Bend Radius Static Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007SLDKIT10COLOR100)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33G5)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52M)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Blue (WL901-100-BLUE)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 100 ft (16Y248)
- REIKU Corrugated Tubing, 98 ft., Size 3-1/4In. (PARAB-70G)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 550' Length - Orange (WL904BSP-ORANGE)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Black (WL914BSP)
- D-Line Corrugated Tubing & Fittings