Shop All Cable Clamps & Clips
D-Line
Clip, Safe-D F-Clip, SS, PK50
Mfr # SAFEDFCLIP40/50
Zoro # G900700076
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Features Greater Than2200 Degrees F Melting Point, 3X Fixing Holes, Easy Folding to Required Shape, to Suit Space and Cable Volume, F-Clip 40 and 50 Locking Tabs can be Return-Folded for Extra Security if Preferred, Slots Enable Use as a Cable Tie Base, Space Efficient and Pocket Friendly, Uniquely Versatile
- Series Safe-D(R) F-Clip
- Material Stainless Steel
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # SAFEDFCLIP40/50
- Zoro # G900700076
- UPC # 818165013700
- Country of Origin United Kingdom
- Category Cable Clamps & Clips
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 3/4 in |
Overall Height | 3/4 in |
For Raceway Width | 1 1/2 in |
Depth | 3/4 in |
Details
Item | Clip |
Color | Stainless Steel |
Features | Greater Than2200 Degrees F Melting Point, 3X Fixing Holes, Easy Folding to Required Shape, to Suit Space and Cable Volume, F-Clip 40 and 50 Locking Tabs can be Return-Folded for Extra Security if Preferred, Slots Enable Use as a Cable Tie Base, Space Efficient and Pocket Friendly, Uniquely Versatile |
Series | Safe-D(R) F-Clip |
Material | Stainless Steel |
Number of Channels | 1 |
Compatible with Product Type | Direct-To-Surface or Inside Non-Metallic Raceway Systems |
Mounting Style | Snap On |
Backing | Non-Adhesive |
Description
Clip, Series Safe-D(R) F-Clip, For Raceway Width 1 1/2 in, Number of Channels 1, Color Stainless Steel, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Snap On, Compatible with Product Type Direct-To-Surface or Inside Non-Metallic Raceway Systems, Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 3/4 in., 550 ft (034PEBSX0000XZS)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- ERICSON PLUG NEMA 6-20, PERMA-TITE EXTREME GRADE (1516-PW6P-BLK)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110N12)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16/20)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6S/50)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22/20)
- D-LINE Hinge and Click Lock, Screw On, PVC (US/D22010W)
- SWE-TECH 3C Cable Clamp Pro - Small - Black/Yellow, 15PK (FWT30CA-52815)
- D-Line Cable Clamps & Clips