Shop All Cable Clamps & Clips
D-Line
Clip, Safe-D F-Clip, SS, PK100
Mfr # SAFEDFCLIP30/100
Zoro # G500699848
product price: $15.49
/pk 100, $0.15/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Features Greater Than2200 Degrees F Melting Point, 3X Fixing Holes, Easy Folding to Required Shape, to Suit Space and Cable Volume, F-Clip 40 and 50 Locking Tabs can be Return-Folded for Extra Security if Preferred, Slots Enable Use as a Cable Tie Base, Space Efficient and Pocket Friendly, Uniquely Versatile
- Series Safe-D(R) F-Clip
- Material Stainless Steel
- For Raceway Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # SAFEDFCLIP30/100
- Zoro # G500699848
- UPC # 818165013694
- Country of Origin United Kingdom
- Category Cable Clamps & Clips
Dimensions
For Raceway Height | 3/8 in |
Overall Height | 5/16 in |
Overall Width | 15/16 in |
Overall Length | 3/4 in |
For Raceway Width | 1 3/16 in |
Depth | 5/16 in |
Details
Item | Clip |
Color | Stainless Steel |
Features | Greater Than2200 Degrees F Melting Point, 3X Fixing Holes, Easy Folding to Required Shape, to Suit Space and Cable Volume, F-Clip 40 and 50 Locking Tabs can be Return-Folded for Extra Security if Preferred, Slots Enable Use as a Cable Tie Base, Space Efficient and Pocket Friendly, Uniquely Versatile |
Series | Safe-D(R) F-Clip |
Material | Stainless Steel |
Mounting Style | Snap On |
Compatible with Product Type | Direct-To-Surface or Inside Non-Metallic Raceway Systems |
Backing | Non-Adhesive |
Number of Channels | 1 |
Description
Clip, Series Safe-D(R) F-Clip, For Raceway Height 3/8 in, For Raceway Width 1 3/16 in, Number of Channels 1, Color Stainless Steel, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Snap On, Compatible with Product Type Direct-To-Surface or Inside Non-Metallic Raceway Systems, Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB2601021)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, IP 65, 30mm, 10A (9001KS11K3H13)
- HELI-TUBE 1/2 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-50)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16/20)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22B/20)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB10/20)
- D-LINE Clip, Safe-D F-Clip, SS, PK50 (SAFEDFCLIP40/50)
- D-LINE Hinge and Click Lock, Screw On, PVC (US/D22010W)
- D-LINE Clip, Safe-D F-Clip, SS, PK50 (SAFEDFCLIP50/50)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- D-Line Cable Clamps & Clips