Shop All Raceway Fittings
D-Line
Circular Adapter, White, ABS, Adapters
Mfr # US/CA3015W/5/GR
Zoro # G5054935
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Color White
- For Use With Mini Raceways
- Material PVC
- Backing Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/CA3015W/5/GR
- Zoro # G5054935
- UPC # 818165011201
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
For Raceway Height | 1/2 in |
Overall Length | 2 1/4 in |
Overall Height | 1/2 in |
For Raceway Width | 1 1/4 in |
Raceway Height | 1/2 in |
For Raceway Width x Height | 1 3/6 in x 9/16 in |
Raceway Width | 1 1/4 in |
Length | 2 1/4 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 1/4 in |
Depth | 1 1/4 in |
Description
Entrance End, Series D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 3/6 in x 9/16 in, Material PVC, Color White, Number of Channels 1, Mounting Style Smooth Fit, Backing Open, Compatible with Product Type Mini Raceways, Features Smooth Fit, Includes (1) Circular Adaptor, Overall Depth 1 1/4 in, Overall Height 1/2 in, Overall Length 2 1/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-MRL-V)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2B-GIV-L01)
- D-LINE Internal Bend, White, ABS, Bends (US/IB3015W/5/GR)
- D-LINE Accessory Pack, White, ABS, Accessory Kits (US/1608SAP24/GR)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- D-LINE Connector, White, Connectors (US/CP3015W/5/GR)
- SWE-TECH 3C Single Gang Surface Mount Box for Raceways, low voltage, White (FWT31R5-100WH)
- D-Line Raceways