Shop All Wire Management Tools
D-Line
Cable Tidy Units, Black
Mfr # CTULGEB/SW
Zoro # G4094259
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # CTULGEB/SW
- Zoro # G4094259
- UPC # 818165011287
- Country of Origin United Kingdom
- Category Wire Management Tools
Details
Item | Cable Tidy Units,Black |
Wire Management Tool Item | Cord Concealer |
Color | Black |
Description
Cable Tidy Units,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- BRYANT Locking Device, Flanged Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, White (70615ER)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-6B19D8)
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- PRECISION BRAND PRODUCTS Type 309 Stainless Steel Tool Wrap, Width 24", Length 50', Thickness 0.002" (20610)
- PANDUIT Nylon Rivet Installation Tool (TNR)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- D-Line Wire Management Tools