Shop All Raceway Fittings
D-Line
Cable Tidy Unit, White, ABS
Mfr # US/CTUSMLW/SW/GR
Zoro # G5054664
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Cable Covers and Organizers
- Color White
- For Use With 52NY40
- Material ABS
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # US/CTUSMLW/SW/GR
- Zoro # G5054664
- UPC # 818165010099
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
Width | 5 in |
Height | 4.5 in |
Length | 12.5 in |
Length (Straight Wireway) | 12.5 in |
Height (In.) | 4-1/2 |
Length (In.) | 5 |
Width (In.) | 12-3/4 |
Overall Length | 12.75 in |
Overall Width | 5 in |
Overall Height | 4.5 in |
Details
Item | Cable Management Box |
Fittings Sub-Category | Cable Covers and Organizers |
Color | White |
For Use With | 52NY40 |
Material | ABS |
Mounting | Surface |
Backing | Open |
IP Rating | 00 |
Number of Channels | 1 |
Material of Construction | ABS |
Function | Hide Cable Clutters |
Mounting Style | Surface |
Lockable | No |
Compatible with Product Type | Power Strips up to 11 inches in Length |
Description
Cable management box, Small, Height 4-1/2", Width 12-3/4", Length 12 3/4" L, Color White, Material of Construction ABS, Mounting Surface for use with Mfr No 52NY40 Power strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 100A, 250V AC, Non-Indicating (LPN-RK-100SP)
- RACO Electrical Box Cover, Round, 892, Flat, Blank (892)
- D-LINE Connector, White, Connectors (US/CP3015W/5/GR)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- D-LINE Raceway, Quarter Round, 6 ft. 6 In, White (US/R2D22QSW/GR)
- D-LINE Flat Bend, White, ABS, Bends (US/FB6030W/5/GR)
- D-LINE Stainable Internal External Bend, Brown (US/IBEBAP22QSP)
- D-LINE Cable Tidy Unit, Black, ABS (- US/CTUSMLB/SW/GR)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- D-Line Raceways