Shop All Raceway Fittings
D-Line
Cable Tidy Unit, Black, ABS
Mfr # - US/CTUSMLB/SW/GR
Zoro # G5054917
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Cable Covers and Organizers
- Color Black
- For Use With 52NY40
- Material ABS
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # - US/CTUSMLB/SW/GR
- Zoro # G5054917
- UPC # 818165010082
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
Width | 5 in |
Length | 12.5 in |
Height | 4.5 in |
Length (Straight Wireway) | 12.5 in |
Width (In.) | 12-3/4 |
Height (In.) | 4-1/2 |
Length (In.) | 5 |
Overall Length | 12.75 in |
Overall Width | 5 in |
Overall Height | 4.5 in |
Details
Item | Cable Management Box |
Fittings Sub-Category | Cable Covers and Organizers |
Color | Black |
For Use With | 52NY40 |
Material | ABS |
Mounting | Surface |
IP Rating | 00 |
Backing | Open |
Number of Channels | 1 |
Material of Construction | ABS |
Function | Hide Cable Clutters |
Mounting Style | Surface |
Lockable | No |
Compatible with Product Type | Power Strips up to 11 inches in Length |
Description
Cable management box, Small, Height 4-1/2", Width 12-3/4", Length 12 3/4" L, Color Black, Material of Construction ABS, Mounting Surface for use with Mfr No 52NY40 Power strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T081)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115)
- GE Molded Case Circuit Breaker, THQL Series 50A, 3 Pole, 240V AC (THQL32050)
- SOUTHWIRE Coleman Cable 22575 Powerstrip 8-Outlet With Timer - White (3270485)
- D-LINE Stainable Coupler and End Cap, Brown (US/CPECAP22QSP/GR)
- D-LINE Internal Bend, White, ABS, Bends (US/IB3015W/5/GR)
- D-LINE Stainable Internal External Bend, Brown (US/IBEBAP22QSP)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- D-LINE Connector, White, Connectors (US/CP3015W/5/GR)
- D-LINE Cable Tidy Unit, White, ABS (US/CTUSMLW/SW/GR)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- D-Line Raceways