Shop All Raceway Fittings
D-Line
Cable Tidy Tube, Black, ABS
Mfr # US/CTT1.1/GR
Zoro # G5081343
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Cable Covers and Organizers
- Color Black
- For Use With D-Line Raceway
- Material ABS
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/CTT1.1/GR
- Zoro # G5081343
- UPC # 818165010112
- Country of Origin United Kingdom
- Category Raceway Fittings
Dimensions
Length | 43 in |
Diameter | 1.26 in |
Length (Straight Wireway) | 43 in |
Length (In.) | 43 |
Nominal Size | 1 1/4 in |
Minimum Bend Radius Dynamic | 7.56 in |
Inside Diameter | 1.02 in |
Overall Length | 43 in |
Outside Dia. | 1.26 in |
Description
Corrugated Split-Loom Tubing, Profile Broad, Nominal Size 1 1/4 in, Inside Diameter 1.02 in, Outside Dia. 1.26 in, Overall Length 43 in, Tubing Material LDPE, Max. Operating Temperature 140 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards BS EN 60695-2-10:2001, Wall Thickness 0.1 in, Abrasion Resistance Good, Hazardous Location No, Minimum Bend Radius Dynamic 7.56 in, Minimum Bend Radius Static Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Way Toggle Switch White Color (RS415W)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T101-2)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY8300GRY)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- D-LINE Stainable Internal External Bend, Brown (US/IBEBAP22QSP)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- D-LINE Connector, White, Connectors (US/CP3015W/5/GR)
- D-LINE Equal Tee, LDPH Series Raceway, Tees (US/ET6030W/5/GR)
- WIREMOLD Radiused Flat Elbow Fitting, White, PVC (5411FO-WH)
- D-Line Raceway Fittings