Shop All Cable Protectors
D-Line
Cable Tidy Tube, 1.25" Diameter x 43" Long, Black
Mfr # US/CTT1.1B
Zoro # G5224342
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 43"
- Width 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # US/CTT1.1B
- Zoro # G5224342
- UPC # 818165010112
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 43" |
Width | 43" |
Details
Cable Protector Item | Cord Concealer |
Color | Black |
Description
D-Line® Cable Tidy Tube, 1.25" Diameter x 43" Long, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 80A, 32V DC, Non-Indicating (MAX-80)
- PROFESSIONAL PLASTICS Duct Spacer Base 4.000 X 1.000, Item# 4040-10 [Case] (FABDUCTSPACER4040-10-CS250-PC)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- ANCOR Ancor 309102 Heat Shrink Butt Connector 16-14 AWG - 500 Pieces (309102)
- D-LINE CORD CVR HLF RND WHT 39"" (US/5025W-1M)
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- D-LINE Coupling, PVC, For 1" H x 2" W (CP5025W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 25 ft. L (FT3GY25)
- D-Line Cable Protectors