Shop All Cable Supports
D-Line
Cable Staple, Safe-D, SS
Mfr # US/SD-STAG8TB/50
Zoro # G600699915
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- For Raceway Width 5/16 in
- Number of Channels 1
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/SD-STAG8TB/50
- Zoro # G600699915
- UPC # 818165013632
- Country of Origin United Kingdom
- Category Cable Supports
Dimensions
For Raceway Width | 5/16 in |
Overall Length | 1/2 in |
For Raceway Height | 3/8 in |
Overall Height | 1/8 in |
Overall Width | 13/16 in |
Depth | 1 3/16 in |
Details
Item | Cable Staple |
Color | Black |
Material | Stainless Steel |
Number of Channels | 1 |
Backing | Non-Adhesive |
Series | Safe-D(R) Stag Clip |
Mounting Style | Press Fit |
Features | Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables |
Compatible with Product Type | Second-Fix Cabling Works |
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 3/8 in, For Raceway Width 5/16 in, Number of Channels 1, Color Black, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in, Overall Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTF363)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- ANCOR Red 18 AWG Tinned Copper Wire - 100' (100810)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6S/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8S/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- D-Line Cable Supports