Shop All Cable Supports
D-Line
Cable Staple, Safe-D, SS, PK50
Mfr # US/SD-STAG8T/50
Zoro # G100699880
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Stainless Steel
- For Raceway Width 5/16 in
- Overall Width 13/16 in
- For Raceway Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # US/SD-STAG8T/50
- Zoro # G100699880
- UPC # 818165013663
- Country of Origin United Kingdom
- Category Cable Supports
Dimensions
For Raceway Width | 5/16 in |
Overall Width | 13/16 in |
For Raceway Height | 3/8 in |
Overall Length | 1/2 in |
Overall Height | 1/8 in |
Depth | 1 3/16 in |
Details
Item | Cable Staple |
Color | Stainless Steel |
Material | Stainless Steel |
Number of Channels | 2 |
Backing | Non-Adhesive |
Series | Safe-D(R) Stag Clip |
Mounting Style | Press Fit |
Features | Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables |
Compatible with Product Type | Second-Fix Cabling Works |
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 3/8 in, For Raceway Width 5/16 in, Number of Channels 2, Color Stainless Steel, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 3 Pos, Levr (ZB6AD23)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12243008)
- HOME PLUS CABLE TIES 36"" 175# BLK (EHD-920-36-BK)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V AC, Convertible Main Lug, 1 Phase (TLM4020CCU)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6TR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6TB/50)
- D-LINE Cable Staple, Safe-D, SS (US/SD-STAG8TB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- D-Line Cable Supports