Shop All Cable Supports
D-Line
Cable Staple, Safe-D, SS, PK50
Mfr # US/SD-STAG8SR/50
Zoro # G900699998
original price:
$22.00
10% off
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Stainless Steel
- Overall Length 1/2 in
- Overall Height 1/8 in
- Series Safe-D(R) Stag Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # US/SD-STAG8SR/50
- Zoro # G900699998
- UPC # 818165013649
- Country of Origin United Kingdom
- Category Cable Supports
Dimensions
Overall Length | 1/2 in |
Overall Height | 1/8 in |
Overall Width | 7/16 in |
For Raceway Width | 5/16 in |
For Raceway Height | 3/8 in |
Depth | 1 3/16 in |
Details
Item | Cable Staple |
Color | Red |
Material | Stainless Steel |
Series | Safe-D(R) Stag Clip |
Mounting Style | Press Fit |
Features | Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables |
Backing | Non-Adhesive |
Number of Channels | 1 |
Compatible with Product Type | Second-Fix Cabling Works |
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 3/8 in, For Raceway Width 5/16 in, Number of Channels 1, Color Red, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in, Overall Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 14", 50 Lbs, Black (14-50-UV-100)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- HAMMOND N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8S/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- D-LINE Cable Staple, Safe-D, SS (US/SD-STAG8TB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6TB/50)
- ALLEN TEL Mounting Bracket, Duplex (AT92)
- D-Line Cable Supports