Shop All Cable Supports
D-Line
Cable Staple, Safe-D, SS, PK50
Mfr # US/SD-STAG8SB/50
Zoro # G100700104
product price: $18.39
/pk 50, $0.37/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Backing Non-Adhesive
- Number of Channels 1
- Mounting Style Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/SD-STAG8SB/50
- Zoro # G100700104
- UPC # 818165013656
- Country of Origin United Kingdom
- Category Cable Supports
Dimensions
Overall Width | 7/16 in |
Overall Height | 1/8 in |
For Raceway Width | 5/16 in |
Overall Length | 1/2 in |
For Raceway Height | 3/8 in |
Depth | 1 3/16 in |
Details
Item | Cable Staple |
Color | Black |
Material | Stainless Steel |
Backing | Non-Adhesive |
Number of Channels | 1 |
Mounting Style | Press Fit |
Series | Safe-D(R) Stag Clip |
Features | Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables |
Compatible with Product Type | Second-Fix Cabling Works |
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 3/8 in, For Raceway Width 5/16 in, Number of Channels 1, Color Black, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in, Overall Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK25 (V225 3/8EZS2-25)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- WIEGMANN Hole Plug, Steel, 2.50" Conduit Size (WAS200)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- D-LINE Hinge and Click Lock, Screw On, PVC (US/D22010W)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22B/20)
- D-LINE Clip, Safe-D F-Clip, SS, PK50 (SAFEDFCLIP40/50)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16/20)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- D-Line Cable Supports