Shop All Cable Supports
D-Line
Cable Staple, Safe-D, SS, PK50
Mfr # US/SD-STAG6TR/50
Zoro # G800699937
product price: $18.39
/pk 50, $0.37/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Stainless Steel
- Number of Channels 2
- Series Safe-D(R) Stag Clip
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/SD-STAG6TR/50
- Zoro # G800699937
- UPC # 818165013618
- Country of Origin United Kingdom
- Category Cable Supports
Dimensions
Overall Length | 3/8 in |
Overall Width | 11/16 in |
For Raceway Width | 1/4 in |
For Raceway Height | 5/16 in |
Overall Height | 1/8 in |
Depth | 1 3/16 in |
Details
Item | Cable Staple |
Color | Red |
Material | Stainless Steel |
Number of Channels | 2 |
Series | Safe-D(R) Stag Clip |
Features | Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables |
Backing | Non-Adhesive |
Mounting Style | Press Fit |
Compatible with Product Type | Second-Fix Cabling Works |
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 5/16 in, For Raceway Width 1/4 in, Number of Channels 2, Color Red, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in, Overall Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5121-0)
- CALCONDUIT Nipple, 3/4 in. x 3 in., GRC (876621)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- SQUARE D Contactor+Starter Coil 480Vac (3109140057)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6S/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6T/50)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- D-Line Cable Supports